text.skipToContent text.skipToNavigation

Bahco HSS-G drill 8.50


Article number 3R632957
Diameter drill (mm)
Shaft diameter (mm) 8.5
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter drill (mm) 8.5
Shaft diameter (mm) 8.5
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Tip angle (°) 130
Spiral drill Yes

Article numbers

Article number 3R632957
EAN 7314150372010
UBB 500702502096
UNSPSC 31390000
Manufacturer article nr  4413-8.50
Do not close this page. This message will disappear, when the page is fully loaded.