text.skipToContent text.skipToNavigation

Bahco HSS-G drill 4.20


Article number 1R827427
Diameter drill (mm)
Shaft diameter (mm) 4.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Diameter drill (mm) 4.2
Shaft diameter (mm) 4.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Tip angle (°) 130
Spiral drill Yes

Article numbers

Article number 1R827427
EAN 7314150371907
UBB 500702499871
UNSPSC 31390000
Manufacturer article nr  4413-4.20
Do not close this page. This message will disappear, when the page is fully loaded.