text.skipToContent text.skipToNavigation

Bahco HSS-E drill 6.80


Article number 4X135984
Diameter drill (mm)
Shaft diameter (mm) 6.8
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Packed per 1

Specifications

Diameter drill (mm) 6.8
Shaft diameter (mm) 6.8
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Spiral drill Yes

Article numbers

Article number 4X135984
EAN 7314150372911
UBB 500702492843
UNSPSC 31390000
Manufacturer article nr  4411-6.80
Do not close this page. This message will disappear, when the page is fully loaded.