text.skipToContent text.skipToNavigation

Bahco HSS-E drill 4.20


Article number 2A434289
Diameter drill (mm)
Shaft diameter (mm) 4.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Packed per 1

Specifications

Diameter drill (mm) 4.2
Shaft diameter (mm) 4.2
Holding system Cylindrical plug-in axle
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Tip angle (°) 135
Spiral drill Yes

Article numbers

Article number 2A434289
EAN 7314150372843
UBB 500702491449
UNSPSC 31390000
Manufacturer article nr  4411-4.20
Do not close this page. This message will disappear, when the page is fully loaded.