text.skipToContent text.skipToNavigation

Bahco Hose clamp pliers set


Quick fluid stopper tool set for throttle/block PVC hoses.Can be used on most flexible hose lines of fuel, heaters, cooling systems, radiators, brakes, etc..One hand adjustment system with jaws.Set contents:.Short size pliers length: 155 mm [Ref. BE256-155].Medium size pliers length: 178 mm [Ref. BE256-178].Long size pliers length: 250 mm [Ref. BE256-250].Made of nylon and glass fibre.Also available individually under above references

Article number 9G197723
Surface protection Untreated
Length (mm) 178
Grip design 1-component
Handle cover Plastic grips
Brand Bahco
Packed per 1

Specifications

Surface protection Untreated
Length (mm) 178
Grip design 1-component
Handle cover Plastic grips
Brand Bahco
Weight per piece (g) 85
Commodity code

Description

Quick fluid stopper tool set for throttle/block PVC hoses.Can be used on most flexible hose lines of fuel, heaters, cooling systems, radiators, brakes, etc..One hand adjustment system with jaws.Set contents:.Short size pliers length: 155 mm [Ref. BE256-155].Medium size pliers length: 178 mm [Ref. BE256-178].Long size pliers length: 250 mm [Ref. BE256-250].Made of nylon and glass fibre.Also available individually under above references

Article numbers

Article number 9G197723
EAN 7314150205882
UBB 500657531421
UNSPSC 27110000
Manufacturer article nr  BE256-178
Do not close this page. This message will disappear, when the page is fully loaded.