text.skipToContent text.skipToNavigation

Bahco Flat Hand Rasps Medium Cut Unhandled


For work in wood, plywood, wallboard, plastics and other soft materials.Surfaces parallel and rasp cut, edges parallel with one single cut and one edge uncut.Shape: edges and surfaces parallel.Type of cut: 2 = Medium.Surfaces rasp cut, 1 edge single cut.Industry pack unhandled

Article number 2D765755
Blade length (mm) 250
Blade width (mm) 25
Blade height (mm) 7.5
Cut number 2
Brand Bahco
Packed per 1

Specifications

Blade length (mm) 250
Blade width (mm) 25
Blade height (mm) 7.5
Cut number 2
Brand Bahco
Weight per piece (g) 230
Commodity code

Description

For work in wood, plywood, wallboard, plastics and other soft materials.Surfaces parallel and rasp cut, edges parallel with one single cut and one edge uncut.Shape: edges and surfaces parallel.Type of cut: 2 = Medium.Surfaces rasp cut, 1 edge single cut.Industry pack unhandled

Article numbers

Article number 2D765755
EAN 7311518021900
UBB 500697085305
UNSPSC 27110000
Manufacturer article nr  6-344-10-2-0
Do not close this page. This message will disappear, when the page is fully loaded.