text.skipToContent text.skipToNavigation

Bahco Flat Drill Bits for Wood


Quick-Change hexagon shank 6.35 mm.Flat bit drill for drilling in wood.High-carbon steel, heat treated all over.Hardened blade forged directly from the round shaft.Lacquered for rust protection

Article number 8P463197
Shaft diameter (mm) 6
Diameter drill (mm) 40
Brand Bahco
Weight per piece (g) 84.3
Commodity code
Packed per 1

Specifications

Shaft diameter (mm) 6
Diameter drill (mm) 40
Brand Bahco
Weight per piece (g) 84.3
Commodity code
Type Flat Boring Bit

Description

Quick-Change hexagon shank 6.35 mm.Flat bit drill for drilling in wood.High-carbon steel, heat treated all over.Hardened blade forged directly from the round shaft.Lacquered for rust protection

Article numbers

Article number 8P463197
EAN 7314150388622
UBB 500702517698
UNSPSC 27112700
Manufacturer article nr  9629-40
Do not close this page. This message will disappear, when the page is fully loaded.