text.skipToContent text.skipToNavigation

Bahco Flat Drill Bits for Wood


Quick-Change hexagon shank 6.35 mm.Flat bit drill for drilling in wood.High-carbon steel, heat treated all over.Hardened blade forged directly from the round shaft.Lacquered for rust protection

Article number 4T828107
Total length (mm) 400
Shaft diameter (mm) 6
Diameter drill (mm) 12
Brand Bahco
Weight per piece (g) 136.7
Packed per 1

Specifications

Total length (mm) 400
Shaft diameter (mm) 6
Diameter drill (mm) 12
Brand Bahco
Weight per piece (g) 136.7
Commodity code

Description

Quick-Change hexagon shank 6.35 mm.Flat bit drill for drilling in wood.High-carbon steel, heat treated all over.Hardened blade forged directly from the round shaft.Lacquered for rust protection

Article numbers

Article number 4T828107
EAN 7314150388691
UBB 500702510099
UNSPSC 27112700
Manufacturer article nr  9631-12-400
Do not close this page. This message will disappear, when the page is fully loaded.