text.skipToContent text.skipToNavigation

Bahco Flat boring bit 8


Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Article number S5023.080.001
Commodity code
Packed per 1

Specifications

Commodity code

Description

Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Article numbers

Article number S5023.080.001
EAN 7311518045746
UBB 240153282712
UNSPSC 23241639
Manufacturer article nr  9529-8
Do not close this page. This message will disappear, when the page is fully loaded.