text.skipToContent text.skipToNavigation

Bosch Wood Drill Bit with Countersink 6 x 16mm 16mm Cylindrical Shank


Article number
Diameter drill (mm)
Show all diameters
Shaft diameter (mm) 16
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Packed per 1

Specifications

Diameter drill (mm) 16
Shaft diameter (mm) 16
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 0.093
Commodity code
Type Wood Drill Bit with Countersink

Article numbers

Article number B4987.060.001
EAN 3165140059992
UBB 500577128175
UNSPSC 23241639
Manufacturer article nr  2608596393

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.