text.skipToContent text.skipToNavigation

Bahco Fixed Square Head with Rectangular Connector


Fixed square drives allow higher accessibility in width and height than ratchet inserts .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches .Sizes with * in torque length require a target torque setting calculation

Article number 7G098125
Type of accessories/components Other
Accessories Yes
Brand Bahco
Weight per piece (g) 66
Commodity code
Packed per 1

Specifications

Type of accessories/components Other
Accessories Yes
Brand Bahco
Weight per piece (g) 66
Commodity code
Model 14F

Description

Fixed square drives allow higher accessibility in width and height than ratchet inserts  .Insert is fixed to the torque wrench by a spring-loaded retractable pin .Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque .Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  .Sizes with * in torque length require a target torque setting calculation 

Article numbers

Article number 7G098125
EAN 7314150366200
UBB 500696978732
UNSPSC 27110000
Manufacturer article nr  14F-1/2
Do not close this page. This message will disappear, when the page is fully loaded.