text.skipToContent text.skipToNavigation

Bahco ERGO™ Central Nut Adjustable Wrenches with Rubber Handle and Chrome Finish


Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.Jaw will not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Article number
Length (m) 208
Max. spanner opening (mm) 27
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Packed per 1

Specifications

Length (m) 208
Max. spanner opening (mm) 27
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 272
Commodity code
Model 90C
Type Adjustable Wrench

Description

Adjustable wrenches developed according to the scientific ERGO™ process.Maximum comfort with minimum effort thanks to ergonomic design.Jaw will not fall out even at maximum opening of the wrench.Head combines slim design for accessibility with strength for performance.Laser scale in mm for pre-adjusting and accurate measurement.Skydrol- and oil-resistant rubber handle.Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries.High-performance alloy steel forged in single piece.Chrome plated, precision-hardened and anti-corrosion treated.Left turning screw.Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333

Article numbers

Article number K0007.400.208
EAN 7314150100200
UBB 240123048045
UNSPSC 27111726
Manufacturer article nr  9071C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.