text.skipToContent text.skipToNavigation

Bahco Double Offset Phillips L-Keys


Article number L5750.001.002
Blade length (mm)
Design Double right-angled
Screwing system Phillips
Size 1
VDE tested No
Brand Bahco
Weight per piece (g) 25
Packed per 1

Specifications

Blade length (mm) 100
Design Double right-angled
Screwing system Phillips
Size 1
VDE tested No
Brand Bahco
Weight per piece (g) 25
Commodity code

Article numbers

Article number L5750.001.002
EAN 7314151060558
UBB 203125057513
UNSPSC 27111701
Manufacturer article nr  2047PR-1-2
Do not close this page. This message will disappear, when the page is fully loaded.