text.skipToContent text.skipToNavigation

Stahlwille 20 Wrench Set in Cardboard 6-24mm Chrome Plated 9-Piece


Article number G0261.001.810
Number of ring spanners 9
Total number of tools 9
Wrench width (mm) 6 - 24
Brand Stahlwille
Weight per piece (g) 1650
Commodity code
Type Wrench Set
Packed per 1

Specifications

Number of ring spanners 9
Total number of tools 9
Wrench width (mm) 6 - 24
Brand Stahlwille
Weight per piece (g) 1650
Commodity code
Type Wrench Set

Article numbers

Article number G0261.001.810
EAN 4018754122950
UBB 203120650957
UNSPSC 27111743
Manufacturer article nr  96410409
Do not close this page. This message will disappear, when the page is fully loaded.