text.skipToContent text.skipToNavigation

Bahco Composite Bench Tops for 1477K Storage HUB Tool Trolley


The composite bench top is built-in storage chambers.A heavy-duty PP structure has been designed to provide strength.TPR provides a soft-touch finish.Its work area is resistant to the most common lubricants.Hight capacity to absorb impacts

Article number 4R163304
Colour Black
Width 550
Depth 510
Thickness (mm) 20
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 550
Depth 510
Thickness (mm) 20
Type of accessories/components Other
Material Plastic
Accessories Yes
Brand Bahco
Weight per piece (g) 76600
Commodity code

Description

The composite bench top is built-in storage chambers.A heavy-duty PP structure has been designed to provide strength.TPR provides a soft-touch finish.Its work area is resistant to the most common lubricants.Hight capacity to absorb impacts

Article numbers

Article number 4R163304
EAN 7314150383764
UBB 500696999118
UNSPSC 27110000
Manufacturer article nr  1477K-ACTP
Do not close this page. This message will disappear, when the page is fully loaded.