text.skipToContent text.skipToNavigation

Bahco Compact Snipe Nose Pliers with Orange PVC Handle


With serrated jaws.Orange PVC handles.Screw joint minimises friction and maximises jaw alignment.Internal return spring with limited opening to prevent user hand fatigue.High-performance alloy steel.Natural finish.ISO 9655.IP: Industrial pack

Article number 6V166949
Surface protection Other
With wire cutter No
Weight 74
Length (m) 144
Isolation protection 1000 V No
Packed per 1

Specifications

Surface protection Other
With wire cutter No
Weight 74
Length (m) 144
Isolation protection 1000 V No
Compression shape Other
Material Steel
Suitable for fibre optic No
Jaw length (mm) 43
With diagonal cutting nipper No
Low spark model No
Head width (mm) 12.5
Grip design 1-component
With strip function No
With impact protection No
ESD tested No
Forged No
Head height (mm) 1.8
VDE tested No
Brand Bahco
Weight per piece (g) 72
Commodity code

Description

With serrated jaws.Orange PVC handles.Screw joint minimises friction and maximises jaw alignment.Internal return spring with limited opening to prevent user hand fatigue.High-performance alloy steel.Natural finish.ISO 9655.IP: Industrial pack

Article numbers

Article number 6V166949
EAN 7314150393435
UBB 500696882033
UNSPSC 27110000
Manufacturer article nr  C3840
Do not close this page. This message will disappear, when the page is fully loaded.