text.skipToContent text.skipToNavigation

Stahlwille 14 Combination Wrench 8mm Chrome Plated 145mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 8
Brand Stahlwille
Weight per piece (g) 31
Commodity code
Packed per 1

Specifications

Length (m) 145
Wrench width open end (mm) 8
Low spark model No
Wrench width socket/ring/ratchet (mm) 8
Brand Stahlwille
Weight per piece (g) 31
Commodity code
Type Combination Wrench

Article numbers

Article number G0240.080.001
EAN 4018754019168
UBB 203120195482
UNSPSC 27111726
Manufacturer article nr  40100808

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.