text.skipToContent text.skipToNavigation

Bahco Combination spanners 111Z 7/8

Description

Combination wrench in inch sizes Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head to get more accessibility 12 points Dynamic-Drive Profile provides longer life for screws and nuts Ring end angle 15º for knuckle clearance or better grip Bigger and bi-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design

Article numbers

Article number L8316.222.001
EAN 7314151829049
UBB 203120598339
UNSPSC 27111726
Manufacturer article nr  111Z-7/8

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.