text.skipToContent text.skipToNavigation

Bahco Charger BCL33C2


Charger is compatible with all Bahco 18 V battery packs Charging up to 100%, a 2 Ah battery pack takes around 50 minutes and for a 5 Ah battery pack around 135 minutes The charging time can be altered by the remaining battery capacity level, the charging environment, ambient temperature and the age of the battery The Bahco intelligent charger protects the battery from over-current, over-charging and over-heating The right environment conditions are dry and ventilated areas, protected from dust and at a temperature between +10 °C to +25 °C The charger automatically stops once the battery is fully charged When a battery is fully discharged, the tool will no longer be operative LEDs on the main charger board indicates the status level of the battery Never put a broken or cracked battery pack to charge

Packed per 1

Description

Charger is compatible with all Bahco 18 V battery packs Charging up to 100%, a 2 Ah battery pack takes around 50 minutes and for a 5 Ah battery pack around 135 minutes The charging time can be altered by the remaining battery capacity level, the charging environment, ambient temperature and the age of the battery The Bahco intelligent charger protects the battery from over-current, over-charging and over-heating The right environment conditions are dry and ventilated areas, protected from dust and at a temperature between +10 °C to +25 °C The charger automatically stops once the battery is fully charged When a battery is fully discharged, the tool will no longer be operative LEDs on the main charger board indicates the status level of the battery Never put a broken or cracked battery pack to charge

Article numbers

Article number 2N050648
EAN 7314150389766
UBB 500711113844
UNSPSC 27112700
Manufacturer article nr  BCL33C2
Do not close this page. This message will disappear, when the page is fully loaded.