text.skipToContent text.skipToNavigation

Bahco Chalk Lines 1x Rewind


Light and strong magnesium metal body.Line exit protected with steel ring.1 X rewind speed.Belt clip.Multi-clamp hook, can be fully placed in the body for storage.Can be used as plumb bob.Push system for quick pulling of the rope without turning the handle.30 m long

Article number 6Q029027
Material housing Metal
Line length (m) 30
Brand Bahco
Weight per piece (g) 176
Commodity code
Packed per 1

Specifications

Material housing Metal
Line length (m) 30
Brand Bahco
Weight per piece (g) 176
Commodity code

Description

Light and strong magnesium metal body.Line exit protected with steel ring.1 X rewind speed.Belt clip.Multi-clamp hook, can be fully placed in the body for storage.Can be used as plumb bob.Push system for quick pulling of the rope without turning the handle.30 m long

Article numbers

Article number 6Q029027
EAN 7314150347728
UBB 500696877678
UNSPSC 27110000
Manufacturer article nr  CL-1331
Do not close this page. This message will disappear, when the page is fully loaded.