text.skipToContent text.skipToNavigation

Bahco Central Nut Adjustable Wrenches with Phosphate Finish


Article number
Length (m) 455
Max. spanner opening (mm) 53
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 1665
Commodity code
Packed per 1

Specifications

Length (m) 455
Max. spanner opening (mm) 53
Tested according to ISO 6787 Yes
Jaw position (°) 15
Brand Bahco
Weight per piece (g) 1665
Commodity code
Model 80
Type Adjustable Wrench in Industrial Pack

Article numbers

Article number K0004.000.455
EAN 7314150007547
UBB 427123008497
UNSPSC 27111726
Manufacturer article nr  8075 IP

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.