text.skipToContent text.skipToNavigation

Bahco Brad Point Drill Bits for Wood


Made of hardened and tempered Chrome-Vanadium (CrV) Steel.High performance.Precision ground.Centring tip allows exact positioning of the hole.Shoulder cutters produce tear-free holes

Article number 3C556053
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 89
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 142
Diameter drill (mm) 11
Holding system Other
Cutting length (mm) 89
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bahco
Weight per piece (g) 73.7
Commodity code
Type Twist Drill Bit

Description

Made of hardened and tempered Chrome-Vanadium (CrV) Steel.High performance.Precision ground.Centring tip allows exact positioning of the hole.Shoulder cutters produce tear-free holes

Article numbers

Article number 3C556053
EAN 7314150388288
UBB 500702522623
UNSPSC 27112700
Manufacturer article nr  9646-11
Do not close this page. This message will disappear, when the page is fully loaded.