text.skipToContent text.skipToNavigation

Bahco Aviation Toolkit - 159 Pcs/Rigid Case


Heavy duty rigid case.Manufactured with structure of polypropylene copolymer resin.Air pressure valve for maximum protection against extreme weather conditions.Double robust bolt system for hermetic sealing.TSA-approved padlock.Identification handle and plate.Handle locking system.Includes 159 pieces.Sockets, wrenches, files, screwdrivers and pliers.Foam codes: FF2A07, FF2A08, FF2A09 & FF2A10

Article number 8J276465
Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of ring spanners 4
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of ring spanners 4
Number of slotted screwdrivers 5
Number of socket inserts 44
Number of open-end spanners 3
Total number of tools 159
Number of files 2
Number of pliers 6
Number of combination spanners 12
Number of hexagonal keys 12
Number of adjustable wrenches 2
Number of bit inserts 26
Number of ratchets 2
Number of tommy bars 1
Number of chisels and punches 5
Number of hammers 2
Number of saws 1
Brand Bahco
Weight per piece (g) 16990
Commodity code

Description

Heavy duty rigid case.Manufactured with structure of polypropylene copolymer resin.Air pressure valve for maximum protection against extreme weather conditions.Double robust bolt system for hermetic sealing.TSA-approved padlock.Identification handle and plate.Handle locking system.Includes 159 pieces.Sockets, wrenches, files, screwdrivers and pliers.Foam codes: FF2A07, FF2A08, FF2A09 & FF2A10

Article numbers

Article number 8J276465
EAN 7314150247578
UBB 500697078136
UNSPSC 27110000
Manufacturer article nr  4750RCHD01FF1
Do not close this page. This message will disappear, when the page is fully loaded.