text.skipToContent text.skipToNavigation

Bahco Auger bit 9527CA 12


Extra long auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 32 mm with 400 mm overall length

Article number S5044.120.001
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for wood Yes
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 400
Diameter drill (mm) 12
Holding system Hexagon holder
Suitable for wood Yes
Spiral drill Yes
Brand Bahco
Commodity code

Description

Extra long auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 32 mm with 400 mm overall length

Article numbers

Article number S5044.120.001
EAN 7311518045562
UBB 240153281318
UNSPSC 23241639
Manufacturer article nr  9527-12-CA
Do not close this page. This message will disappear, when the page is fully loaded.