text.skipToContent text.skipToNavigation

Bahco Arbors with SDS+ Drive


Arbors with SDS+ drive shank are designed for machines with quick chucks.Simplifies the change of arbor.Arbor ending with SD30 is designed for small holesaw Ø14-30mm.Arbor ending with SD152 is designed for big holesaws Ø32-152mm.HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications.Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials.Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L.Arbors are packed in cardboard boxes

Article number 4O886721
Suitable for hole saw (mm) 14 - 30
Type of shaft SDS-plus socket
Brand Bahco
Weight per piece (g) 95.9
Commodity code
Packed per 1

Specifications

Suitable for hole saw (mm) 14 - 30
Type of shaft SDS-plus socket
Brand Bahco
Weight per piece (g) 95.9
Commodity code
Type Hole Saw Arbor

Description

Arbors with SDS+ drive shank are designed for machines with quick chucks.Simplifies the change of arbor.Arbor ending with SD30 is designed for small holesaw Ø14-30mm.Arbor ending with SD152 is designed for big holesaws Ø32-152mm.HSS Pilot drill 3834-DRL is included in all arbors, to be used for Metal & Wood applications.Arbors can be used with Carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials.Arbors can be used for Multi-Construction holesaws but it requires changing the drill to 3834-DRL-L.Arbors are packed in cardboard boxes

Article numbers

Article number 4O886721
EAN 7311518203818
UBB 500702370650
UNSPSC 27112700
Manufacturer article nr  3834-ARBR-SD30
Do not close this page. This message will disappear, when the page is fully loaded.