text.skipToContent text.skipToNavigation

Bahco Aluminium caliper


Caliper for accurate and reliable measurement of brake disc thickness.Retractable jaws for easy removal of the caliper from the disc, retaining the reading.It also works as a tyre tread depth gauge.Measuring range: 0 - 60 mm.Metric scale with 1 mm graduations.Made of anodized aluminium.Retail packed

Article number 5D560044
Depth dimension Yes
Measuring range (mm) 0 - 60
Material Aluminium
Type of fine setting Other
Brand Bahco
Packed per 1

Specifications

Depth dimension Yes
Measuring range (mm) 0 - 60
Material Aluminium
Type of fine setting Other
Brand Bahco
Commodity code

Description

Caliper for accurate and reliable measurement of brake disc thickness.Retractable jaws for easy removal of the caliper from the disc, retaining the reading.It also works as a tyre tread depth gauge.Measuring range: 0 - 60 mm.Metric scale with 1 mm graduations.Made of anodized aluminium.Retail packed

Article numbers

Article number 5D560044
EAN 7314150345939
UBB 500696848893
UNSPSC 27110000
Manufacturer article nr  BBR400
Do not close this page. This message will disappear, when the page is fully loaded.