text.skipToContent text.skipToNavigation

Wera 780 C 1/2" Adaptor, 780 C/2-S x 5/16" x 35 mm


Article number 1J512792
Length (m) 35
Isolation protection 1000 V No
Connection size (mm) 8
VDE tested No
Brand Wera
Weight per piece (g) 69.2
Commodity code
Packed per 1

Specifications

Length (m) 35
Isolation protection 1000 V No
Connection size (mm) 8
VDE tested No
Brand Wera
Weight per piece (g) 69.2
Commodity code
Type Adapter

Article numbers

Article number 1J512792
EAN 4013288113481
UBB 500643187239
UNSPSC 27110000
Manufacturer article nr  05344514001
Do not close this page. This message will disappear, when the page is fully loaded.