text.skipToContent text.skipToNavigation

Bahco Accessories 7409H 7409H

Description

DIN 3126-C, ISO 1173 Drive: 3/8" DIN 3121-F 10  ISO 1174 Finish: Black finish Material: High performance alloy steel For  bits with 1/4", 5/16", 11 mm male hexagon drive To be used with machines. For maximum safety, use clamping springs 11 mm size is out of standards DIN 3126-C, ISO 1173

Article numbers

Article number L6926.007.409
EAN 7314151218355
UBB 203210025011
UNSPSC 27111711
Manufacturer article nr  7409H
Do not close this page. This message will disappear, when the page is fully loaded.