text.skipToContent text.skipToNavigation

Bahco 26" Classic C75 Tool Trolleys with 8 Drawers


8 drawer trolley.Lock & Go! latching system prevents drawers from opening when the trolley is being moved.Fully opening drawers with aluminium trims.Scratchproof powder coating.Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open.Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points.Anti-slip rubber worktop.A solid handle that can be fixed in both side of the trolley.Strong and secure round locking system protects the trolley against theft.Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake.Drawers internal dimensions:.(2 x) 881 x 445 x 53 mm.(3 x) 881 x 445 x 118 mm.(1 x) 881 x 445 x 184 mm.Available in different colours

Article number 3A708763
Width 763
Height 956
Depth 501
Material Steel
Type of tyres Full rubber
Packed per 1

Specifications

Width 763
Height 956
Depth 501
Material Steel
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes
Brand Bahco
Weight per piece (g) 72200
Commodity code

Description

8 drawer trolley.Lock & Go! latching system prevents drawers from opening when the trolley is being moved.Fully opening drawers with aluminium trims.Scratchproof powder coating.Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open.Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points.Anti-slip rubber worktop.A solid handle that can be fixed in both side of the trolley.Strong and secure round locking system protects the trolley against theft.Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake.Drawers internal dimensions:.(2 x) 881 x 445 x 53 mm.(3 x) 881 x 445 x 118 mm.(1 x) 881 x 445 x 184 mm.Available in different colours

Article numbers

Article number 3A708763
EAN 7314150349678
UBB 500696998128
UNSPSC 27110000
Manufacturer article nr  1475K8
Do not close this page. This message will disappear, when the page is fully loaded.