text.skipToContent text.skipToNavigation

Bahco 2.5 T Aluminium Trolley Jack


2.5 T trolley jack with 100% aluminium structure for road and indoor workshop services.Weighs just 24.4 kg.Low entry height 100 mm.High lifting height 485 mm.Quick approach to the load thanks to the dual piston system.Dust cover protects the pistons and spring from being damaged.Equipped with a handy tool tray.Foam and rubber sleeves on the handle prevents damaging vehicle bodies.Nylon front and rear wheels ensure both excellent durability and silent handling.CE certified by Official Independent Technical Inspection Association

Article number 3B009988
Design Trolley jack
Height (mm) 800 - 800
Drive Hydraulic
Lifting capacity (kN) 2452
Brand Bahco
Packed per 1

Specifications

Design Trolley jack
Height (mm) 800 - 800
Drive Hydraulic
Lifting capacity (kN) 2452
Brand Bahco
Weight per piece (g) 27120
Commodity code

Description

2.5 T trolley jack with 100% aluminium structure for road and indoor workshop services.Weighs just 24.4 kg.Low entry height 100 mm.High lifting height 485 mm.Quick approach to the load thanks to the dual piston system.Dust cover protects the pistons and spring from being damaged.Equipped with a handy tool tray.Foam and rubber sleeves on the handle prevents damaging vehicle bodies.Nylon front and rear wheels ensure both excellent durability and silent handling.CE certified by Official Independent Technical Inspection Association

Article numbers

Article number 3B009988
EAN 7314150460953
UBB 500581679536
UNSPSC 25191700
Manufacturer article nr  BH1A2500A
Do not close this page. This message will disappear, when the page is fully loaded.