text.skipToContent text.skipToNavigation

Bahco 100A Battery Charger/Power Supply


70 amp fully automatic battery charger/maintainer for 12V batteries.Able to supply up to 70 amperes continuously, but can reach 100A for a period of 3 minutes.It is also a power supply that maintains a stable voltage (allowing voltage adjustment between 13.0-14.8V) under varying loads, during major vehicle ECU reprogramming and diagnostic work.Application: boats, passenger cars, campers, commercial vehicles, buses, agriculture vehicles, trucks, etc..Aided by microprocessor controlled technology.This technology allows a multi-rate charging sequence for added precision, safety and increase battery life.Designed for all types of lead-acid batteries such as AGM, Cal/Cal, Gel, VRLA, and Start&Stop batteries.Charging mode can be set to Automatic or Manual mode, where you can set the charging rate to 4, 20 or 70 amps.Manual mode allows the desired charging time to be set.Desulphating mode, achieving 15.8V max.Showroom (Supply) mode available.Float-mode monitoring: Automatically maintains optimum battery charge.Heavy duty construction.Andersson connector that ensures an optimal connection and current transfer.Heavy-duty clamps with replaceable jaws on a 5 metre cable, with 42 mm clamp opening width and equipped with a copper bridge between the clamp jaws to ensure even current distribution between the jaws.Safe.Reverse polarity protection.Dual temperature-controlled cooling fans.Adjustable mounting brackets for easy permanent installation on most shop post lifts.Operating temperature: -20 °C / +40 °C.Working life (MTBF): 85,000 hours.Package contents: Charger/maintainer, clamps, power supply cable, 4 mounting brackets and screws, and user manual in 16 languages.CE certified

Article number 6U375957
Width 450
Height 450
Depth 140
Ambient temperature (°C) -20 - 40
Short-circuit protected Yes
Packed per 1

Specifications

Width 450
Height 450
Depth 140
Ambient temperature (°C) -20 - 40
Short-circuit protected Yes
Max. loading current (A) 100
Frequency 50/60 Hz
With temperature sensor No
Overload protection No
Overtemperature protection No
Nominal value output voltage 1 (V) 13
Nominal value output voltage 2 (V) 14.8
Input connection Other
Suitable for starter batteries Yes
Suitable for industrial batteries No
Output connection Crocodile clip
Suitable for power supply Yes
Suitable for temperature compensated loading No
Number of outgoing connections 1
Recommended battery capacity (Ah) 0 - 2000
Float charger Yes
Nominal input voltage 1 (V) 220
Nominal input voltage 2 (V) 240
Brand Bahco
Weight per piece (g) 11010
Commodity code

Description

70 amp fully automatic battery charger/maintainer for 12V batteries.Able to supply up to 70 amperes continuously, but can reach 100A for a period of 3 minutes.It is also a power supply that maintains a stable voltage (allowing voltage adjustment between 13.0-14.8V) under varying loads, during major vehicle ECU reprogramming and diagnostic work.Application: boats, passenger cars, campers, commercial vehicles, buses, agriculture vehicles, trucks, etc..Aided by microprocessor controlled technology.This technology allows a multi-rate charging sequence for added precision, safety and increase battery life.Designed for all types of lead-acid batteries such as AGM, Cal/Cal, Gel, VRLA, and Start&Stop batteries.Charging mode can be set to Automatic or Manual mode, where you can set the charging rate to 4, 20 or 70 amps.Manual mode allows the desired charging time to be set.Desulphating mode, achieving 15.8V max.Showroom (Supply) mode available.Float-mode monitoring: Automatically maintains optimum battery charge.Heavy duty construction.Andersson connector that ensures an optimal connection and current transfer.Heavy-duty clamps with replaceable jaws on a 5 metre cable, with 42 mm clamp opening width and equipped with a copper bridge between the clamp jaws to ensure even current distribution between the jaws.Safe.Reverse polarity protection.Dual temperature-controlled cooling fans.Adjustable mounting brackets for easy permanent installation on most shop post lifts.Operating temperature: -20 °C / +40 °C.Working life (MTBF): 85,000 hours.Package contents: Charger/maintainer, clamps, power supply cable, 4 mounting brackets and screws, and user manual in 16 languages.CE certified

Article numbers

Article number 6U375957
EAN 7314150344710
UBB 500696848224
UNSPSC 27110000
Manufacturer article nr  BBCE12-F100
Do not close this page. This message will disappear, when the page is fully loaded.