text.skipToContent text.skipToNavigation

Bahco 1/4" Square Drive to 1/4" Hex Bit Adaptors


Bit locking system.Highly polished finish.High-performance alloy steel.Retail pack.Standards: ISO 1174/DIN 3120

Article number 7M519021
Length (m) 23.2
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Packed per 1

Specifications

Length (m) 23.2
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Connection size at tool side (mm) 6.35
Tested according to ISO 3316 No
Brand Bahco
Weight per piece (g) 20
Commodity code

Description

Bit locking system.Highly polished finish.High-performance alloy steel.Retail pack.Standards: ISO 1174/DIN 3120

Article numbers

Article number 7M519021
EAN 7314150128457
UBB 500697087533
UNSPSC 27110000
Manufacturer article nr  6709HL
Do not close this page. This message will disappear, when the page is fully loaded.