text.skipToContent text.skipToNavigation

Bahco 1/2" Square Drive Socket Drivers for Hex Head Screw


Article number
Length (m) 60
Dimension (mm) 14
Connection size (mm) 12.5
VDE tested No
Brand Bahco
Weight per piece (g) 70
Commodity code
Packed per 1

Specifications

Length (m) 60
Dimension (mm) 14
Connection size (mm) 12.5
VDE tested No
Brand Bahco
Weight per piece (g) 70
Commodity code
Type Hexagon Bit Socket

Article numbers

Article number L8089.140.040
EAN 7314151815622
UBB 203122065097
UNSPSC 27111704
Manufacturer article nr  7809M-14

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.