text.skipToContent text.skipToNavigation

Bahco 1/2" Square Drive Deep Sockets with Metric Hex Profile


Knurled shank for finger turning of free running fasteners.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of the fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725-1/1174-1 and DIN 3120

Article number 8J344016
Surface protection Other
Wrench width (mm) 25
Length (m) 82.6
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 25
Length (m) 82.6
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 15
For impact screwdriver No
VDE tested No
Brand Bahco
Weight per piece (g) 130
Commodity code

Description

Knurled shank for finger turning of free running fasteners.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of the fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725-1/1174-1 and DIN 3120

Article numbers

Article number 8J344016
EAN 7314153011459
UBB 500697120110
UNSPSC 27110000
Manufacturer article nr  7805SM-25
Do not close this page. This message will disappear, when the page is fully loaded.