text.skipToContent text.skipToNavigation

Bahco 1/2" Socket Drivers for Hex Head Screws


Knurled.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Standards: ISO 1174/3120.SB = Retail packed on a plastic info card

Article number
Length (mm) 120
Connection size 1/2 inch
Dimension (mm) 8
Connection size (mm) 12.5
VDE tested No
Packed per 1

Specifications

Length (mm) 120
Connection size 1/2 inch
Dimension (mm) 8
Connection size (mm) 12.5
VDE tested No
Brand Bahco
Weight per piece (g) 125
Commodity code
Type Hexagon Bit Socket

Description

Knurled.Not suitable for machine operation.Highly polished finish.High-performance alloy steel.Standards: ISO 1174/3120.SB = Retail packed on a plastic info card

Article numbers

Article number L8089.080.120
EAN 7314151830984
UBB 203122064595
UNSPSC 27111704
Manufacturer article nr  7809M-8-120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.