text.skipToContent text.skipToNavigation

Bahco 1/2" Socket Drivers for Hex Head Screws


Article number
Length (m) 180
Dimension (mm) 5
Connection size (mm) 12.5
VDE tested No
Brand Bahco
Weight per piece (g) 115
Commodity code
Packed per 1

Specifications

Length (m) 180
Dimension (mm) 5
Connection size (mm) 12.5
VDE tested No
Brand Bahco
Weight per piece (g) 115
Commodity code

Article numbers

Article number L8089.050.180
EAN 7314151830922
UBB 203122063845
UNSPSC 27111704
Manufacturer article nr  7809M-5-180

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.