text.skipToContent text.skipToNavigation

BAHC TWO-ARM PULLERS 4537 4537-4

Specifications

Commodity code

Description

Extractor: 2 arms - heavy duty Finish: Galvanised Material: Special steel Especially suited for pulling ball bearings, pulleys, gears, etc. Spare body 4537-1/B for 4537-1 4537-2/B for 4537-2 4537-34/B for 4537-3 and 4537-4 4537K: Spare arm Spare spindle 4532-OAB/S for 4537-1 (M14x1.5x135, SW 17, 190 g) 4519-1/S for 4537-2 (M18x1.5x240, SW 19, 485 g) 4519-2/S for 4537-3 & 4537-4 (G1/2"x14x270, SW 22, 730 g)

Article numbers

Article number L6511.000.004
EAN 7314151721039
UBB 203116013533
UNSPSC 27111712
Manufacturer article nr  4537-4
Do not close this page. This message will disappear, when the page is fully loaded.