text.skipToContent text.skipToNavigation

BAHC THREE-ARM PULLERS 4528M 4528M-5

Specifications

Commodity code

Description

Extractor: 3 arms - heavy duty Finished: Galvanised Material: Special steel Especially suited for pulling ball bearings, pulleys, gears, etc. Spare body 4528M1/B for 4528M1 4528M2/B for 4528M2 4528M345/B for 4528M3, 4528M-4 and 4528M-5 4537K-4528MK: Spare arm Spare spindle 4532-OAB/S for 4528M1 (M14x1.5x135, SW 17, 190 g) 4519-1/S for 4528M2 (M18x1.5x240, SW 19, 485 g) 4519-2/S for 4528M3, 4528M4 and 4528M5 (G1/2"x14x270, SW 22, 730 g)

Article numbers

Article number L6495.000.005
EAN 7314151719487
UBB 203116053547
UNSPSC 27111712
Manufacturer article nr  4528M5
Do not close this page. This message will disappear, when the page is fully loaded.