text.skipToContent text.skipToNavigation

Bahco Tungsten Carbide Arch Pointed Nose Rotary Burrs for Metal


Useful in confined spaces due to the pointed nose.Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: SPG.Fine: for hard and/or tough materials where a smooth surface finish is required and removal demands are modest.Medium: for machining hard and/or tough materials under normal conditions.Coarse: particularly suitable for machining stainless steel, soft materials or light alloys.Extra coarse: blunt.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces.A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut.Stock standard: X = yes.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc..Used to deburr irregular objects or to complete finishing work inside a confined space.Number of teeth is also indicated in addition to the type of cut for each rotary burr.Deburring of surfaces with round edges and surfaces

Article number 1Y308993
Brand Bahco
Weight per piece (g) 75
Commodity code
Packed per 5
Full Box only

Specifications

Brand Bahco
Weight per piece (g) 75
Commodity code

Description

Useful in confined spaces due to the pointed nose.Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: SPG.Fine: for hard and/or tough materials where a smooth surface finish is required and removal demands are modest.Medium: for machining hard and/or tough materials under normal conditions.Coarse: particularly suitable for machining stainless steel, soft materials or light alloys.Extra coarse: blunt.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces.A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut.Stock standard: X = yes.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc..Used to deburr irregular objects or to complete finishing work inside a confined space.Number of teeth is also indicated in addition to the type of cut for each rotary burr.Deburring of surfaces with round edges and surfaces

Article numbers

Article number 1Y308993
EAN 7311518192648
UBB 500657724802
UNSPSC 31390000
Manufacturer article nr  G1625M06
Do not close this page. This message will disappear, when the page is fully loaded.