text.skipToContent text.skipToNavigation

Bahco Tungsten Carbide Conical Pointed Nose Rotary Burrs for Metal


For deburring holes in confined spaces.Special cutting edge suitable for soft materials.Used to deburr irregular objects or to complete finishing work inside a confined space.Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: SKM.Medium: for machining hard and/or tough materials under normal conditions.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Stock standard: X = yes.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.

Article number 1G103308
Brand Bahco
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Brand Bahco
Weight per piece (g) 60
Commodity code

Description

For deburring holes in confined spaces.Special cutting edge suitable for soft materials.Used to deburr irregular objects or to complete finishing work inside a confined space.Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium.DIN: SKM.Medium: for machining hard and/or tough materials under normal conditions.X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds.Stock standard: X = yes.Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.

Article numbers

Article number 1G103308
EAN 7311518187453
UBB 500657833629
UNSPSC 31390000
Manufacturer article nr  M1630M06X
Do not close this page. This message will disappear, when the page is fully loaded.