text.skipToContent text.skipToNavigation

Wera 367 TORX PLUS® Screwdriver for TORX PLUS® screws, 15 IP x 80 mm


Article number 1V451337
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Packed per 1

Specifications

Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 51.8
Commodity code
Model 367 TORX PLUS

Article numbers

Article number 1V451337
EAN 4013288040145
UBB 500643209017
UNSPSC 27111701
Manufacturer article nr  05028035001
Do not close this page. This message will disappear, when the page is fully loaded.