text.skipToContent text.skipToNavigation

Wera 6000 Joker 4 Set 1 Ratcheting combination wrenches set, 4 pieces


Article number 4Z671468
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 4
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 4
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Wrench width (mm) 10-19
Brand Wera
Weight per piece (g) 884
Commodity code
Model 6000 Joker
Type Wrench Set

Article numbers

Article number 4Z671468
EAN 4013288164407
UBB 500643188898
UNSPSC 27111726
Manufacturer article nr  05073290001
Do not close this page. This message will disappear, when the page is fully loaded.