text.skipToContent text.skipToNavigation

Wera 1267 A TORX® Flagdriver for TORX® screws, TX 8 x 40 mm


Article number 2I873236
Total length (mm) 69
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 40
Grip design 2-components
Blade diameter (mm) 3
Cap rotatable No
Packed per 10
Full Box only

Specifications

Total length (mm) 69
Size (TX) 8
Isolation protection 1000 V No
Blade length (mm) 40
Grip design 2-components
Blade diameter (mm) 3
Cap rotatable No
Continuous blade Yes
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 5.43
Commodity code
Model 1267 A

Article numbers

Article number 2I873236
EAN 4013288093530
UBB 500643225013
UNSPSC 27111701
Manufacturer article nr  05026352001
Do not close this page. This message will disappear, when the page is fully loaded.