text.skipToContent text.skipToNavigation

Bahco Thick Shaped Aluminium Profile Spirit Levels


Box section anodized finish aluminium level.Accuracy ± 0.5 mm/m.Barrel-type vials.Vial liquid is resistant to UV light.High visibility.Unbreakable vials.Shock-absorbing end caps protect against damage when dropped.Thick profile.Magnetic versions are available in 400, 600, 800, 1000 and 1200 mm (-M).Bi-material handle.Milled measuring surfaces.V groove base.Strong, thick aluminium profile.Easy to use thanks to hand holes on either side.Large vials for easy reading even in low light.Measuring scale (for indication purposes only).Oversized, shock absorbing rubber end caps

Article number S5550.001.000
Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Aluminium
Packed per 1

Specifications

Electronic No
Adjustable No
Length (mm) 1000
Number of air bubbles 3
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Magnetic No
With laser No
Number of hand holes 1
Milled measuring surface Yes
Brand Bahco
Weight per piece (g) 1075
Commodity code
Type Spirit Level

Description

Box section anodized finish aluminium level.Accuracy ± 0.5 mm/m.Barrel-type vials.Vial liquid is resistant to UV light.High visibility.Unbreakable vials.Shock-absorbing end caps protect against damage when dropped.Thick profile.Magnetic versions are available in 400, 600, 800, 1000 and 1200 mm (-M).Bi-material handle.Milled measuring surfaces.V groove base.Strong, thick aluminium profile.Easy to use thanks to hand holes on either side.Large vials for easy reading even in low light.Measuring scale (for indication purposes only).Oversized, shock absorbing rubber end caps

Article numbers

Article number S5550.001.000
EAN 7314150128327
UBB 500579561746
UNSPSC 27111802
Manufacturer article nr  466-1000
Do not close this page. This message will disappear, when the page is fully loaded.