text.skipToContent text.skipToNavigation

Bahco Sandcut® High Speed Steel Hand Hacksaw Blades


Blade in fully hardened high speed steel.Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice.Blue rust-protective coating.-100: 10 bundles of 10 blades in black plastic box with transparent cover.-2P: two carded blades, box of 10 packs.Increased comfort.Superior performance, fast cut and increased longevity

Article number 2P548282
Brand Bahco
Weight per piece (g) 14
Commodity code
Packed per 100
Full Box only

Specifications

Brand Bahco
Weight per piece (g) 14
Commodity code

Description

Blade in fully hardened high speed steel.Suitable for all kinds of sawing, even in hard-to-cut materials recommended for use with a screw vice.Blue rust-protective coating.-100: 10 bundles of 10 blades in black plastic box with transparent cover.-2P: two carded blades, box of 10 packs.Increased comfort.Superior performance, fast cut and increased longevity

Article numbers

Article number 2P548282
EAN 7311518299255
UBB 500659075401
UNSPSC 27110000
Manufacturer article nr  3905-250-24-100
Do not close this page. This message will disappear, when the page is fully loaded.