text.skipToContent text.skipToNavigation

Facom Precision centre punch 4mm


Article number 7C317133
Shaft diameter (mm) 8
Length (m) 105
Material Chrome-vanadium steel
With hand protection No
Diameter tip (mm) 4
Automatic operation No
Brand Facom
Packed per 1

Specifications

Shaft diameter (mm) 8
Length (m) 105
Material Chrome-vanadium steel
With hand protection No
Diameter tip (mm) 4
Automatic operation No
Brand Facom
Weight per piece (g) 32
Commodity code

Article numbers

Article number 7C317133
EAN 3148511606209
UBB 500639792281
UNSPSC 27111505
Manufacturer article nr  256.4
Do not close this page. This message will disappear, when the page is fully loaded.