text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 652


PRYM coiled spring pins, standard type acc. to ≈ ISO 8750 Stainless steel A2 Contents: 2.5x8 -x16 / 3x8 -x10 -x12 -x16 -x20 / 4x10 -x14 -x16 -x18 -x22 -x30 / 5x24 -x26 -x50 / 6x20 725 pieces

Article number 41010.000.652
Brand Fabory
Material Steel
Type S 652
Weight per piece (g) 2682
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 652
Weight per piece (g) 2682
Info S-Kist
Commodity code

Description

  • PRYM coiled spring pins, standard type acc. to ≈ ISO 8750
  • Stainless steel A2
  • Contents: 2.5x8 -x16 / 3x8 -x10 -x12 -x16 -x20 / 4x10 -x14 -x16 -x18 -x22 -x30 / 5x24 -x26 -x50 / 6x20
  • 725 pieces

Article numbers

Article number 41010.000.652
EAN 8715493366725
UBB 203373243609
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.