text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 628


Shaft collars acc. to ≈ DIN 705 A with set screw with hexagon socket acc. to DIN 916 Stainless steel A1 Contents: 6x12x8 / 8x16x8 / 10x20x10 / 12x22x12 / 14x25x12 / 15x25x12 / 20x32x14 / 25x40x16 / 30x45x16 / 36x56x16 46 pieces

Article number 41010.000.628
Brand Fabory
Material Steel
Type S 628
Weight per piece (g) 2994
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 628
Weight per piece (g) 2994
Info S-Kist
Commodity code

Description

  • Shaft collars acc. to ≈ DIN 705 A with set screw with hexagon socket acc. to DIN 916
  • Stainless steel A1
  • Contents: 6x12x8 / 8x16x8 / 10x20x10 / 12x22x12 / 14x25x12 / 15x25x12 / 20x32x14 / 25x40x16 / 30x45x16 / 36x56x16
  • 46 pieces

Article numbers

Article number 41010.000.628
EAN 8715493366602
UBB 203373242460
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.