text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 620


Flat washers without chamfer acc. to DIN 125-1 A, wave spring washers acc. to DIN 137 B and external tooth lock washers acc. to ≈ DIN 6798 A Stainless steel A2 Contents: M3 / M4 / M5 / M6 / M8 / M10 2475 pieces

Article number 41010.000.620
Brand Fabory
Material Steel
Type S 620
Weight per piece (g) 2735
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 620
Weight per piece (g) 2735
Info S-Kist
Commodity code

Description

  • Flat washers without chamfer acc. to DIN 125-1 A, wave spring washers acc. to DIN 137 B and external tooth lock washers acc. to ≈ DIN 6798 A
  • Stainless steel A2
  • Contents: M3 / M4 / M5 / M6 / M8 / M10
  • 2475 pieces

Article numbers

Article number 41010.000.620
EAN 8715493366565
UBB 203373242049
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.