text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 618


Wave spring washers acc. to DIN 137 B, external tooth lock washers acc. to DIN 6798 A and internal tooth lock washers acc. to DIN 6798 J Steel electrolytically zinc plated and steel electrolytically zinc plated, yellow passivated Contents: M3 / M4 / M5 / M6 / M8 / M10 6450 pieces

Article number 41010.000.618
Brand Fabory
Material Steel
Type S 618
Weight per piece (g) 3426
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 618
Weight per piece (g) 3426
Info S-Kist
Commodity code

Description

  • Wave spring washers acc. to DIN 137 B, external tooth lock washers acc. to DIN 6798 A and internal tooth lock washers acc. to DIN 6798 J
  • Steel electrolytically zinc plated and steel electrolytically zinc plated, yellow passivated
  • Contents: M3 / M4 / M5 / M6 / M8 / M10
  • 6450 pieces

Article numbers

Article number 41010.000.618
EAN 8715493366558
UBB 203373241967
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.